• The item cannot be ordered due to missing prices.

Toolholder form B5 radial right-hand, long 40 mm

Article no.: 319047 40

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 40 mm
h1 25 mm
h2 25 mm
b1 118 mm
b2 75.5 mm
h5 32.5 mm
l1 22 mm
l2 44 mm
Colour code for VDI shanks VDI 40
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319047 40
EAN / GTIN 4067263201298
Manufacturer number 319047 40

Description

Ausführung:

  • Einsatzgehärtet HRC 58 ±2.
  • Alle Funktionsflächen geschliffen.
  • Mit Kugelspritzdüsen.

Verwendung:

Vorwiegend für Außenbearbeitung.

Norm:

ISO 10889 / DIN 69880 / VDI 3425, Blatt 2.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart