{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | B | |
Shank ⌀ D1 | 20 mm | |
h1 | 16 mm | |
h2 | 22 mm | |
b1 | 55 mm | |
b2 | 30 mm | |
h5 | 25 mm | |
h6 | 30 mm | |
l1 | 16 mm | |
l2 | 30 mm | |
Colour code for VDI shanks | VDI 20 | |
Type of product | VDI tool arbor |
Article number | 319007 20 | |
EAN / GTIN | 4067263014270 | |
Manufacturer number | 319007 20 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Toolholder, form B1 radial right-hand, short 20 mm |
||
Colour code for VDI shanks | VDI 20 | VDI 20 |
Shape | B | B |
h1 | 16 | 16 |
h5 | 25 | 27 |
l1 | 16 | 16 |
l2 | 30 | 30 |
Shank ⌀ D1 | 20 | 20 |