• The item cannot be ordered due to missing prices.

Toolholders axial single, right-hand 32 mm

Article no.: 318941 32

Select article variation and quantity

for toolholder square (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for toolholder square 32 mm
    Adapter PSC 80
    Arbor standard ISO 26623-2
    Through-coolant yes
    Overhang dimension A 140 mm
    Clamping length L1 98 mm
    B 55 mm
    External ⌀ D 110 mm
    Type of product Pin vice

    Identification numbers & Classifications

    Article number 318941 32
    EAN / GTIN 2050001930033
    Manufacturer number PS8.V32.R11.140

    Description

    Version:

    With adjustable cooling nozzle with internal thread.

    Application:

    For use on lathes and milling centres.
    For mounting ISO toolholders with square shanks.

    Note:

    PSC clamping stud on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart