• The item cannot be ordered due to missing prices.

PSC - blank, PSC 63, ⌀ D×A dimension: 102X130mm

Article no.: 318912 102X130

Select article variation and quantity

⌀ D×A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overhang dimension A 130 mm
Clamping ⌀ D1 102 mm
Adapter PSC 63
Arbor standard ISO 26623-2
Blank piece length L1 108 mm
Type of product Tool blank

Identification numbers & Classifications

Article number 318912 102X130
EAN / GTIN 2050001673046
Manufacturer number PS6.RO0.001.130

Description

Application:

For use on lathes and milling centres.
For making special tools.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart