• The item cannot be ordered due to missing prices.

Extension PSC-50 / PSC-50 80 mm

Article no.: 318895 80

Select article variation and quantity

Dimension A (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Adapter PSC 50
    Arbor standard ISO 26623-2
    Through-coolant yes
    Overhang dimension A 80 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 318895 80
    EAN / GTIN 2050001930026
    Manufacturer number PS5.PS5.K01.080

    Description

    Application:

    For extending PSC interfaces.
    For use on lathes and milling centres.

    Note:

    PSC clamping stud on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart