• The item cannot be ordered due to missing prices.

Extension PSC-40 / PSC-40, PSC 40, Dimension A: 60mm

Article no.: 318894 60

Select article variation and quantity

Dimension A (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter PSC 40
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 60 mm
Type of product Extension

Identification numbers & Classifications

Article number 318894 60
EAN / GTIN 2050001930019
Manufacturer number PS4.PS4.K01.060

Description

Application:

For extending PSC interfaces.
For use on lathes and milling centres.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart