{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | PSC 63 | |
Arbor standard | ISO 26623-2 | |
Through-coolant | yes | |
Overhang dimension A | 80 mm | |
External ⌀ D | 40 mm | |
L1 | 58 mm | |
Type of product | Side lock arbor |
Article number | 318888 16 | |
EAN / GTIN | 2050001672926 | |
Manufacturer number | PS6.B16.K01.080 |
This article |
Recommendations |
|
---|---|---|
Boring bar holder 16 mm |
||
Adapter | PSC 63 | PSC 63 |
Arbor standard | ISO 26623-2 | ISO 26623-2 |
Overhang dimension A | 80 | 105 |
External ⌀ D | 40 | 45 |
L1 | 58 | 83 |
Clamping ⌀ D1 | 16 | 16 |
Type of product | Side lock arbor | Side lock arbor |