• The item cannot be ordered due to missing prices.

HSK-T - blanking plug 63

Article no.: 318858 63

Select article variation and quantity

HSK-T Unit price incl. VAT
  • Arbor standard: ISO 12164-3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter HSK-T 63
Arbor standard ISO 12164-3
⌀ D 63 mm
Overhang L1 26 mm
Type of product Blanking plug

Identification numbers & Classifications

Article number 318858 63
EAN / GTIN 2050001715647
Manufacturer number HA6.000.001.026

Description

Application:

For closing off unused HSK clamping units.
For use on lathes and milling centres.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart