• The item cannot be ordered due to missing prices.

Extension HSK-T63 / HSK-T63, HSK-T 63, A dimension: 120mm

Article no.: 318838 120

Select article variation and quantity

A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter HSK-T 63
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 120 mm
External ⌀ D 63 mm
Type of product Extension

Identification numbers & Classifications

Article number 318838 120
EAN / GTIN 2050001673497
Manufacturer number HA6.HA6.K01.120

Description

Application:

For extension of HSK interfaces.
For use on lathes and milling centres.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart