• The item cannot be ordered due to missing prices.

Quick-change toolholder with plain bore B

Article no.: 318300 B

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type B
Suitable for No. 318000 B
Bore ⌀ 40 mm
Length 120 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 318300 B
EAN / GTIN 4045197316165
Manufacturer number Bs 22/40/120

Description

Version:

Equipped with locking height adjustment screw and 2 clamping screws.

Application:

For mounting Morse taper sleeves No. 318400.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart