{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for toolholder | C | |
External ⌀ | 25 mm | |
square | 14 mm | |
suitable for clamping screws | 318130 | |
Height | 120 mm | |
Width | 130 mm | |
Type of product | Steel toolholder |
Article number | 318180 C | |
EAN / GTIN | 4045197316073 | |
Manufacturer number | 33T16 |