{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 260 mm | |
suitable for chuck ⌀ | 250 mm | |
Collar ⌀ d2 | 105 mm | |
Bore ⌀ d3 | 50 mm | |
Height h1 | 92 mm | |
Flange thickness h2 | 25 mm | |
Type of product | Lathe chuck accessories |
Article number | 317000 260 | |
Manufacturer number | 017118 |