• The item cannot be ordered due to missing prices.

Clamping sleeve For MT shank, Type: 2/3

Article no.: 316240 2/3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for No. 316200 2/40; 3/40
Length L 112 mm
40 mm
Suitable for Morse taper MK3
Type of product Clamping sleeve

Identification numbers & Classifications

Article number 316240 2/3
EAN / GTIN 4045197318909
Manufacturer number P 12200

Description

Application:

For use with quick-change toolholder WB.
For holding tools with MT shank.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart