This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Top jaw set, 4 pieces, soft 200 mm

Article no.: 314500 200

Select article variation and quantity

for chuck type (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 200 mm
Length L 87 mm
Height H 43 mm
Slot width D 7.96 mm
Bore spacing b 44.45 mm
Tenon length A 12.67 mm
suitable for colour code Röhm geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 314500 200
Manufacturer number 108584

Description

Version:

Precision milled contact face, not burnished.

Application:

For fitting to hardened base jaws.

Material:

16 MnCr5

Suitable for:

Four-jaw lathe chucks No. 312000; 312500; 312700.

Note:

  • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
  • Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out.

Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart