• The item cannot be ordered due to missing prices.

Base jaw set, 3 pieces, hardened 200 mm

Article no.: 314000 200

Select article variation and quantity

for chuck type (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 200 mm
Length L 78 mm
Slot width D +0.01 12.68 mm
Tenon width B1 −0.05 7.94 mm
suitable for colour code Röhm geared scroll chucks and jaws
Thread M8
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 314000 200
EAN / GTIN 4019208034126
Manufacturer number 107504

Description

Application:

For fitting hardened reversible jaws or soft top jaws.

Suitable for:

Three-jaw lathe chucks No. 310505; 310655; 310705.

Note:

  • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
  • Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out.

Downloads & documents

Compare with similar products

This article


Recommendations


Base jaw set, 3 pieces, hardened  200 mm

Base jaw set, 3 pieces, hardened 200 mm

for chuck type 200 200
Thread M8 M10
Length L 78 79
suitable for colour code Röhm geared scroll chucks and jaws HOLEX geared scroll chucks and jaws
Slot width D +0.01 12.68
Tenon width B1 −0.05 7.94
Type of product Gear scroll chuck jaws Gear scroll chuck jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart