• The item cannot be ordered due to missing prices.

Mounting bolt M8 (piece), Height H: 25mm

Article no.: 313983 25

Select article variation and quantity

Height H (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height H 25 mm
Thread M M8
Width across flats 14 mm
Colour black
Material Steel
Type of product Accessories for vice jaws

Identification numbers & Classifications

Article number 313983 25
EAN / GTIN 2050002053106
Manufacturer number 0122168

Description

Suitable for:

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart