{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Steel 16MnCr5 | |
for chuck type | 315 mm | |
Length L | 104 mm | |
Width B | 50 mm | |
Height H | 52 mm | |
Hole centre spacing a | 20 mm | |
Bore spacing b | 30 mm | |
Slot width D | 21 mm | |
for thread DIN 912 | M16 | |
suitable for colour code | Schunk heavy-duty chucks and jaws | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313770 315 | |
EAN / GTIN | 2050001929853 | |
Manufacturer number | 0133113 |