{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 210 mm | |
Length L | 95 mm | |
Width B | 35 mm | |
Height H | 45 mm | |
Hole centre spacing a | 24 mm | |
Bore spacing b | 25 mm | |
Slot width D | 14 mm | |
for thread DIN 912 | M12 | |
suitable for colour code | Schunk heavy-duty chucks and jaws | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313700 210 | |
EAN / GTIN | 4019208193670 | |
Manufacturer number | 1028185 |
This article |
Recommendations |
||
---|---|---|---|
Top jaws set, 3 pieces, for chuck type: 210 |
|||
Hole centre spacing a | 24 mm | 24 mm | 20 mm |
Bore spacing b | 25 mm | 25 mm | 25 mm |
Width B | 35 mm | 35 mm | 35 mm |
for thread DIN 912 | M12 | M12 | M12 |
Height H | 45 mm | 45 mm | 40 mm |
suitable for colour code | Schunk heavy-duty chucks and jaws | Schunk heavy-duty chucks and jaws | Schunk heavy-duty chucks and jaws |
Type of product | Heavy-duty lathe chuck jaws | Heavy-duty lathe chuck jaws | Heavy-duty lathe chuck jaws |