{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 250 mm | |
Length L | 120 mm | |
Width B | 50 mm | |
Height H | 50 mm | |
Hole centre spacing a | 20 mm | |
Bore spacing b | 28 mm | |
Slot width D | 21 mm | |
for thread DIN 912 | M16 | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313450 250 | |
EAN / GTIN | 4019208193465 | |
Manufacturer number | 1028177 |
This article |
Recommendations |
|
---|---|---|
Top jaws set, 3 pieces 250 |
||
Hole centre spacing a | 20 mm | 15 mm |
Bore spacing b | 28 mm | 25 mm |
for chuck type | 250 mm | 250 mm |
for thread DIN 912 | M16 | M16 |
Height H | 50 mm | 54 mm |
Length L | 120 mm | 95 mm |
Slot width D | 21 mm | 21 mm |