{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 315 mm | |
Length L | 110 mm | |
Width B | 240 mm | |
Height H | 70 mm | |
Hole centre spacing a | 60 mm | |
Bore spacing b | 28 mm | |
Slot width D | 21 mm | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313435 315 | |
EAN / GTIN | 2050001929532 | |
Manufacturer number | 0169104 |