{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 250 mm | |
Length L | 120 mm | |
Width B | 50 mm | |
Height H | 80 mm | |
Hole centre spacing a | 30 mm | |
Bore spacing b | 28 mm | |
Slot width D | 21 mm | |
for thread DIN 912 | M16 | |
also suitable for chuck type | 315 mm | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313415 250 | |
EAN / GTIN | 2050001929495 | |
Manufacturer number | 0120105 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Top jaws set, 3 pieces 250 |
||
Hole centre spacing a | 30 | 15 |
Bore spacing b | 28 | 25 |
Width B | 50 | 45 |
for chuck type | 250 | 250 |
for thread DIN 912 | M16 | M16 |
Length L | 120 | 95 |
Type of product | Heavy-duty lathe chuck jaws | Heavy-duty lathe chuck jaws |