• The item cannot be ordered due to missing prices.

Claw jaws set, 3 pieces, for chucks 1

Article no.: 313233 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for chuck type ⌀ 315 mm
    Slot width D 12 mm
    Bore spacing b 54 mm
    Tenon length A 26 mm
    suitable for colour code Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws
    Clamping range 44 mm - 211 mm
    Type of product Self-centring chuck jaws

    Identification numbers & Classifications

    Article number 313233 1
    EAN / GTIN 2050001929334
    Manufacturer number 0139166

    Description

    Application:

    As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
    For external clamping, ideally suited to clamping blanks.

    Material:

    Quality product made of 16MnCr5, hardened.

    Suitable for:

    Schunk self-centring chucks No. 313115; 313117; 313135; 313137, Röhm self-centring chucks Duro No. 313120; 313140 and other self-centring chuck systems.

    Note:

    Example of clamping range of No. 313115 - 313137. Depth of the clamping step 25 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart