• The item cannot be ordered due to missing prices.

Claw jaws set, 3 pieces, for chucks 1

Article no.: 313232 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type ⌀ 250 mm
Slot width D 12 mm
Bore spacing b 40 mm
Tenon length A 20 mm
suitable for colour code Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws
Clamping range 31 mm - 101 mm
Type of product Self-centring chuck jaws

Identification numbers & Classifications

Article number 313232 1
EAN / GTIN 2050001929303
Manufacturer number 0139160

Description

Application:

As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
For external clamping, ideally suited to clamping blanks.

Material:

Quality product made of 16MnCr5, hardened.

Suitable for:

Schunk self-centring chucks No. 313115; 313117; 313135; 313137, Röhm self-centring chucks Duro No. 313120; 313140 and other self-centring chuck systems.

Note:

Example of clamping range of No. 313115 - 313137. Depth of the clamping step 25 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart