{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 315 mm | |
Length L | 145 mm | |
Width B | 35 mm | |
Height H | 54 mm | |
Slot width D | 12 mm | |
Bore spacing b | 54 mm | |
Tenon length A | 26 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Type of product | Self-centring chuck jaws |
Article number | 313220 315 | |
EAN / GTIN | 2050001929129 | |
Manufacturer number | 0153103 |