• The item cannot be ordered due to missing prices.

Length stop for lathe, Type: 11

Article no.: 313145 11

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for spindle ⌀ 110 mm - 130 mm
Length of clamping wrench 750 mm
Type of product Length stop

Identification numbers & Classifications

Article number 313145 11
EAN / GTIN 4045197606655
Manufacturer number 313145 11

Description

Function:

Twisting the clamping stud tightens the 4 integral jaws against the inner wall.

Application:

Optimum aid for axial locking to any point on the hollow spindle.

Supplied with:

Including special wrench for the clamping pin.

Note:

Not suitable for automatic chucks with a clamping tube.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart