• The item cannot be ordered due to missing prices.

Spare stud and collar nut DIN 55027 6

Article no.: 313050 6

Select article variation and quantity

for taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

6 mm
required quantity 4
Thread M12
Length L 50 mm
Type of product Stud

Identification numbers & Classifications

Article number 313050 6
EAN / GTIN 4019208033945
Manufacturer number 107450

Description

Standard:

DIN 55027; ISO 702-3.

Suitable for:

All lathe chucks and spindle noses with short taper arbor according to DIN 702-3.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart