• The item cannot be ordered due to missing prices.

Scroll jaw set, 3 pieces, soft 315

Article no.: 312971 315

Product details

Technical Data

for chuck type 315 mm
Length L 125 mm
Width B 32 mm
Height H 73 mm
suitable for colour code HOLEX geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 312971 315
EAN / GTIN 4062406154950
Manufacturer number 312971 315

Description

Note:

Compatible with Bison three-jaw chucks.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for chuck type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart