• The item cannot be ordered due to missing prices.

Swarf protection piece 315

Article no.: 312800 315

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 315 mm
Length 35 mm
Width 34 mm
also suitable for chuck type 350 / 400
Type of product Jaw slides protection

Identification numbers & Classifications

Article number 312800 315
EAN / GTIN 4019208035451
Manufacturer number 108506

Description

Application:

For insertion into jaw slides. Prevents ingress of swarf into chuck body.

Suitable for:

Chuck No. 310505310705 and No. 312505312705.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart