This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Four-jaw lathe chuck with short taper steel mount 125/4 mm

Article no.: 312700 125/4

Select article variation and quantity

Outer ⌀ A / taper (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-3
Taper size 4
Material Steel
External ⌀ A 125 mm
Aperture E 32 mm
Height without jaws H1 69 mm
Height with jaws H2 93 mm
Number of studs 3
Size of studs M10
Centring taper ⌀ B 63.525 mm
Chuck key square K 9 mm
Weight 5.5 kg
maximum speed 5,500 min-1
Colour code for accessories Röhm geared scroll chucks and jaws
Type of product Gear scroll chucks

Identification numbers & Classifications

Article number 312700 125/4
Manufacturer number 107015

Description

Version:

  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity.

Drop-forged, resulting in a long working life and suitability for high speed machines.

Application:

For spindle noses DIN 55027 with studs and collar nuts. The chuck is always fitted to the spindle nose directly without an intermediate flange.

Standard:

DIN 702-3.

Material:

Steel

Supplied with:

1 set = 4 hardened inside jaws, stepped on the outside.
1 set = 4 hardened outside jaws, stepped on the inside.
1 clamping wrench and fastening screws or studs depending on the chuck.

Optional extras:

For spare and additional jaws see No. 314100315300. For swarf protection see No. 312800.

Note:

DIN 702-3 satisfies the old standard DIN 55027.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart