• The item cannot be ordered due to missing prices.

Three-jaw lathe chuck steel short taper mount 315/6 mm

Article no.: 310705 315/6
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Outer ⌀ A / taper (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-3
Aperture E 76 mm
Height without jaws H1 96 mm
Height with jaws H2 142 mm
Number of studs 4
Centring ⌀ B 106.4 mm
Size of studs M12
Chuck key square K 14 mm
Weight 52.5 kg
maximum speed 2,300 min-1
Colour code for accessories Röhm geared scroll chucks and jaws
Type of product Gear scroll chucks

Identification numbers & Classifications

Article number 310705 315/6
EAN / GTIN 4019208026848
Manufacturer number 185509

Description

Version:

  • Manual chucks with gear scroll, centrically clamping.
  • Weight-reduced body of steel.
  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity.

Application:

The chuck is always fitted to the spindle nose directly without an intermediate flange.
For spindle noses DIN 55027 with studs and collar nuts.

Standard:

DIN 702-3.

Supplied with:

1 clamping wrench and fastening screws or studs depending on the chuck.
1 set = 3 hard inside jaws, stepped on the outside and 1 set = 3 hard outside jaws, stepped on the inside.

Optional extras:

For spare and additional jaws see No. 314000315200. For swarf protection see No. 312800.

Note:

For self-centring three-jaw lathe chucks see No. 313120313140.
DIN 702-3 satisfies the old standard DIN 55027.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart