{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal ⌀ | 32 mm | |
Thickness b1 | 20 mm | |
Version | wide | |
Standard | DIN 2084 | |
External ⌀ | 47 mm | |
Type of product | Arbor spacer ring |
Article number | 309930 32X20 | |
EAN / GTIN | 4045197307422 | |
Manufacturer number | 2084B/32X20 |