• The item cannot be ordered due to missing prices.

Arbor spacer ring 16X0,3 mm

Article no.: 309920 16X0,3

Select article variation and quantity

Inner ⌀×thickness b1 (mm) Unit price incl. VAT
  • Standard: DIN 2084

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal ⌀ 16 mm
Thickness b1 0.3 mm
Version narrow
Standard DIN 2084
External ⌀ 25 mm
Type of product Arbor spacer ring

Identification numbers & Classifications

Article number 309920 16X0,3
EAN / GTIN 4045197306678
Manufacturer number 2084/16X0,3

Description

Version:

0.03 to 1 mm wide. Cut from hardened strip steel. Variation from the width b1 and its parallelism depends on the tolerance of the basic semi-finished product to DIN 1544.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart