{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for arbor ⌀ D1 | 22 mm | |
Length L | 25 mm | |
Width B | 6 mm | |
Height H | 6 mm | |
DIN | 6885 AS | |
Type of product | Feather key |
Article number | 309897 22 | |
EAN / GTIN | 2050001752819 |