{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for mandrel ⌀ | 22 mm | |
Standard | DIN 6366 | |
Drive width B-0.2 | 12 mm | |
Tenon width b | 10 mm | |
Type of product | Face mill drive ring |
Article number | 309870 22 | |
EAN / GTIN | 4045197273864 | |
Manufacturer number | 309870 22 |