• The item cannot be ordered due to missing prices.

Milling cutter lock screw through bored 16 mm

Article no.: 309861 16

Select article variation and quantity

for mandrel ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for mandrel ⌀ 16 mm
    Standard DIN 6367
    Thread M M8
    Thread length 16 mm
    Head ⌀ 20 mm
    Head thickness 6 mm
    Type of product Tightening screw

    Identification numbers & Classifications

    Article number 309861 16
    EAN / GTIN 4250122674177
    Manufacturer number 102.11.16

    Description

    Application:

    For attaching shell-type milling cutters.
    Coolant supply via lateral holes.

    Note:

    Compatible with
    • Interface HSK, PSC.
    • Interface SK and BT only with arbor form ADB.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Milling cutter lock screw through bored 16 mm

    Milling cutter lock screw through bored 16 mm

    for mandrel ⌀ 16 16
    Thread M M8 M8
    Thread length 16 16
    Head ⌀ 20 20
    Head thickness 6 6
    Standard DIN 6367 DIN 6367
    Type of product Tightening screw Tightening screw

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart