• The item cannot be ordered due to missing prices.

OZ clamping nut 2-16 mm

Article no.: 309670 2-16

Select article variation and quantity

Clamping chuck clamping range (mm) Unit price incl. VAT
  • Standard: DIN 6388 D
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping chuck clamping range 2 mm - 16 mm
    Standard DIN 6388 D
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Overall length L 24 mm
    External ⌀ D 43 mm
    Thread M33×1.5
    maximum tightening torque 100 Nm
    Type of product Clamping nut

    Identification numbers & Classifications

    Article number 309670 2-16
    EAN / GTIN 4045197292155
    Manufacturer number 309670 2-16

    Description

    Version:

    • Nut is case-hardened and ground all around.
    • With ball-bearing thrust collar for higher clamping forces and improved radial run-out characteristics.

    Suitable for:

    OZ collet chuck No. 300695; 302460; 302462; 302475 and No. 302477.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart