• The item cannot be ordered due to missing prices.

Sealing ring for ER clamping nuts 4 mm

Article no.: 309625 4

Select article variation and quantity

Clamping ⌀ d (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ d 4 mm
    for type ER 16
    Set contents 7
    External ⌀ D 13 mm
    Type of product Seal

    Identification numbers & Classifications

    Article number 309625 4
    EAN / GTIN 7640128495017
    Manufacturer number 9.16.040

    Description

    Suitable for:

    ER clamping nuts No. 309615; 309621; 309652.
    All standard ER collet chucks.

    Note:

    • Clamping range = nominal size − 0.5 mm.
    • Clamping ⌀ 1 mm increments.
    • When ordering, please specify the required clamping ⌀ with order!
    • Suitable for up to 80 bar.
    • Installation situation: Labelling on the inner face of clamping nuts.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart