• The item cannot be ordered due to missing prices.

ER clamping nut with radial run-out adjustment, for ER: 32

Article no.: 309619 32

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499 D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER 32 mm
Standard DIN 6499 D
Overall length L 23 mm
External ⌀ D 63 mm
Thread M40×1.5
Type of product Clamping nut

Identification numbers & Classifications

Article number 309619 32
EAN / GTIN 2050002004030
Manufacturer number 145982

Description

Version:

Thread and taper ground in a single setup for highest concentricity.
6 screws allow the radial run-out to be reduced to zero.
With slots.

Suitable for:

All standard ER collet chucks.
Ideally suitable for lathes, both for stationary and driven tools.

Optional extras:

ER clamping wrench, No. 309680309740.
Single open ended spanner (for size 16), No. 613300 size 25.

Note:

Collet chuck and clamping nut are balanced separately!
Up to 6000 rpm.

Downloads & documents

Compare with similar products

This article


Recommendations


ER clamping nut with radial run-out adjustment, for ER: 32

ER clamping nut with radial run-out adjustment, for ER: 32

External ⌀ D 63 mm 50 mm 50 mm 50 mm 40 mm
for ER 32 mm 32 mm 32 mm 32 mm 32 mm
Overall length L 23 mm 23 mm 23 mm 23 mm 17.5 mm
Thread M40×1.5 M40×1.5 M40×1.5 M40×1.5 M40×1.5
maximum tightening torque 180 Nm 180 Nm 180 Nm 70 Nm
Standard DIN 6499 D DIN 6499 D DIN 6499 D DIN 6499 D DIN 6499 D
Type of product Clamping nut Clamping nut Clamping nut Clamping nut Clamping nut

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart