• The item cannot be ordered due to missing prices.

ER clamping nut for HiRunER collet chucks 16

Article no.: 309617 16

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499 D
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER 16 mm
    Standard DIN 6499 D
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Overall length L 20.6 mm
    External ⌀ D 33.5 mm
    Thread M24×1
    maximum tightening torque 54 Nm
    Type of product Clamping nut

    Identification numbers & Classifications

    Article number 309617 16
    EAN / GTIN 4045197771742
    Manufacturer number 309617 16

    Description

    Version:

    Thread and taper ground in a single setup for highest concentricity.
    Surface smoothly coated, ball-bearing mounted. Low coefficient of friction, high clamping forces.
    With hexagon 25 AF.

    Suitable for:

    HiRunER precision ER collet chuck No. 300642; 300643; 300647; 302839; 302843; 302844; 305523; 305524; 305532.

    Optional extras:

    Hook wrench No. 628400, or torque wrench No. 309749 or No. 628520.

    Note:

    Collet chuck and clamping nut are balanced separately!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart