{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 25 mm | |
Standard | DIN 6499 D | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Overall length L | 20.5 mm | |
External ⌀ D | 42 mm | |
Thread | M32×1.5 | |
maximum tightening torque | 140 Nm | |
Type of product | Clamping nut |
Article number | 309612 25 | |
EAN / GTIN | 4045197645685 | |
Manufacturer number | 309612 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER plain bearing clamping nut, for ER: 25 |
||||
External ⌀ D | 42 mm | 42 mm | 42 mm | 32 mm |
for ER | 25 mm | 25 mm | 25 mm | 25 mm |
Overall length L | 20.5 mm | 21 mm | 21 mm | 14.5 mm |
Thread | M32×1.5 | M32×1.5 | M32×1.5 | M32×1.5 |
maximum tightening torque | 140 Nm | 140 Nm | 140 Nm | 55 Nm |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Type of product | Clamping nut | Clamping nut | Clamping nut | Clamping nut |