• The item cannot be ordered due to missing prices.

ER clamping nut, for ER: 16

Article no.: 309580 16

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499 D
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER 16 mm
Standard DIN 6499 D
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Overall length L 18 mm
External ⌀ D 28 mm
Thread M22 ×1.5
maximum tightening torque 80 Nm
Type of product Clamping nut

Identification numbers & Classifications

Article number 309580 16
EAN / GTIN 4045197151940
Manufacturer number 309580 16

Description

Version:

Thread and taper ground in a single setup for highest concentricity.
With hexagon 25 AF.

Suitable for:

All standard ER collet chucks.

Optional extras:

ER clamping wrench, No. 309680309740.
Single open ended spanner (for size 16), No. 613300 size 25.

Note:

Collet chuck and clamping nut are balanced separately!

Downloads & documents

Compare with similar products

This article


Recommendations


ER clamping nut, for ER: 16

ER clamping nut, for ER: 16

External ⌀ D 28 mm 28 mm 32 mm
for ER 16 mm 16 mm 16 mm
Overall length L 18 mm 18 mm 18 mm
Thread M22 ×1.5 M22×1.5 M22×1.5
Standard DIN 6499 D DIN 6499 D DIN 6499 D
Balance quality G at rotational speed G 6.3 at 15,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
Type of product Clamping nut Clamping nut Clamping nut

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart