{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 12 mm | |
Jaws ⌀ D | 20 mm | |
Overall length L | 60 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309577 12 | |
Manufacturer number | 071100062012 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Collet for heavy-duty chuck 12 mm |
|||
Overall length L | 60 mm | 65 mm | 79 mm |
Nominal clamping ⌀ d | 12 mm | 12 mm | 12 mm |
Jaws ⌀ D | 20 mm | 20 mm | 32 mm |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories | Heavy-duty chuck accessories |