• The item cannot be ordered due to missing prices.

ER adapter / extra-slim collet, for ER collet: 25

Article no.: 309571 25

Select article variation and quantity

for ER collet Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 13.5 mm
L1 25 mm
L2 12 mm
Type of product Collet

Identification & Classification

Article number 309571 25
EAN / GTIN 4250261555955
Manufacturer number 310 1006 325 1
Manufacturer Albrecht Präzision GmbH & Co. KG, Antoniusstraße 25, 73249 WERNAU (NECKAR), Germany, www.albrecht-bohrfutter.de

Description

Version:

Through hardened, ground and pre-balanced. Adaption of standard ER collets to extra slim collets No. 309572 and 309573.

Advantage:

Reduced interference contours permit machining even where access to the component is difficult. Coolant transfer by the tool or along the shank.

Application:

For use on lathes with static or driven tools, and also on ER collet chucks.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart