{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 6 mm | |
Jaws ⌀ D | 32 mm | |
Overall length L | 79 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309570 6 | |
EAN / GTIN | 4045197546906 | |
Manufacturer number | 309570 6 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Collet for heavy-duty chuck 6 mm |
||
Overall length L | 79 | 65 |
Nominal clamping ⌀ d | 6 | 6 |
Jaws ⌀ D | 32 | 20 |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories |