{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 16 mm | |
Jaws ⌀ D | 20 mm | |
Overall length L | 65 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309566 16 | |
EAN / GTIN | 4045197546791 | |
Manufacturer number | 309566 16 |
This article |
Recommendations |
|
---|---|---|
Collet for heavy-duty chuck 16 mm |
||
Overall length L | 65 | 79 |
Nominal clamping ⌀ d | 16 | 16 |
Jaws ⌀ D | 20 | 32 |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories |