• The item cannot be ordered due to missing prices.

OZ collet for chuck 16 mm

Article no.: 309540 16

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 10897

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 16 mm
    for chuck 2 mm - 16 mm
    Standard ISO 10897
    Type 415 E
    External ⌀ D 25.5 mm
    Overall length L 40 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309540 16
    EAN / GTIN 2050001704481
    Manufacturer number 12201011600

    Description

    Version:

    Spring steel, through hardened and ground. The through bore (longer clamping range than DIN collets) increases the clamping force. More slits than DIN collets, giving a greater insertion depth in the collet chuck. Suitable for jobber drills, for clamping on the guide land Clamping range = Nominal size down to minus 0.5 mm. 5 or 6 slits each end.

    Advantage:

    • Better radial run-out = axially parallel centring in taper; no tumbling.
    • Higher clamping force = due to improved grip.
    • Higher system stiffness = suitable for high-speed milling.
    • Longer tool life.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart