{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3.5 mm | |
Adapter | ER 16 | |
External ⌀ D | 16 mm | |
Overall length L | 32.5 mm | |
Type of product | Collet |
Article number | 309455 3,5 | |
EAN / GTIN | 4062406254018 | |
Manufacturer number | 309455 3,5 |