• The item cannot be ordered due to missing prices.

ET collet with radial compensation for tapping and reaming, ET 32, Nominal clamping ⌀ d: 5mm

Article no.: 309448 5

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 5 mm
Adapter ET 32
Standard Manufacturer’s standard
External ⌀ D 33 mm
Overall length L 42.5 mm
Axial compensation 0.1 mm
Radial compensation R thread tapping 0.5 mm
Radial compensation R reaming 0.1 mm
Type of product Collet

Identification numbers & Classifications

Article number 309448 5
EAN / GTIN 4045197783103
Manufacturer number 309448 5

Description

Version:

Hardened and ground.

Advantage:

The radial compensation allows correction of slight centring errors (for the required concentricity and thread or fit quality). Axial compensation of 0.1 mm.

Application:

For tapping and reaming on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart