• The item cannot be ordered due to missing prices.

ET collet with radial compensation for tapping and reaming 3,5 mm

Article no.: 309445 3,5

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 3.5 mm
    Adapter ET 16
    Standard Manufacturer’s standard
    External ⌀ D 17 mm
    Overall length L 29 mm
    Axial compensation 0.1 mm
    Radial compensation R thread tapping 0.3 mm
    Radial compensation R reaming 0.05 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309445 3,5
    EAN / GTIN 4045197782847
    Manufacturer number 309445 3,5

    Description

    Version:

    Hardened and ground.

    Advantage:

    The radial compensation allows correction of slight centring errors (for the required concentricity and thread or fit quality). Axial compensation of 0.1 mm.

    Application:

    For tapping and reaming on milling and turning centres.

    Suitable for:

    All standard ER collet chucks.

    Note:

    Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart