{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 9 mm | |
Adapter | ET 40 | |
Standard | Manufacturer’s standard | |
Type | 4717 E | |
External ⌀ D | 41 mm | |
Overall length L | 54 mm | |
Axial range | 13 mm | |
Type of product | Collet |
Article number | 309434 9 | |
Manufacturer number | 13367010900 |